Plug Connector, 600 V AC
- Mfr # 19419-0018
- Zoro # G423947569
product price:Â
$
10.65
/ea
Sold in multiples of 864 for
$9,201.60
Key Features
Manufacturer Family
MX150L
Flammability Rating
94V-0
For Use with Manufacturer Part Number
19417
Mates with Manufacturer Part Number
19417, 19418
Wire Size (AWG)
16 to 14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19419-0018
- Zoro #
- G423947569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Manufacturer Family
- MX150L
- Flammability Rating
- 94V-0
- For Use with Manufacturer Part Number
- 19417
- Mates with Manufacturer Part Number
- 19417, 19418
- Mating Interface Pitch
- 5.84 mm
- Series
- 19419
- Number of Circuits
- 12
- Item
- Plug Connector
- Number of Rows
- 2
- Housing Gender
- Plug
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Description
Automotive Connectors PLUG 12P 16-14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.