Zoro Homepage

Plug, Rj-45, Bayonet Style, Double Ended Cord, Cic Industrial Ethernet

  • Mfr # 847021006

  • Zoro # G705983117


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Series
84702
Gender
Male-Male
Material - Connector Body
Polypropylene
Temperature Range - Operating
-20°C to +80°C
Wire Size AWG
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847021006
Zoro #
G705983117
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size AWG
24
Cable Diameter
6.35mm (.250")
Cable Length
1.83m (6.0')

Details

Series
84702
Gender
Male-Male
Material - Connector Body
Polypropylene
Temperature Range - Operating
-20°C to +80°C
Voltage - Maximum
125V
Material - Coupling Nut
Die-Cast Zinc
Poles
4
Orientation
Straight to Straight
LED Indicator
No
Material - Plating Mating
Gold
Wire/Cable Type
Shielded PVC
Material - Cable Jacket
PVC
Current - Maximum per Contact
1.5A
Coupling Style
Snap
Color - Cable Jacket
Black
Type
Double Ended
Connector End A
RJ-45 (industrial)
Connector End B
RJ-45 (industrial)
Material - Contact
Phosphor Bronze
IP Rating
IP67
Product Name
Brad,RJ-Lnxx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.