Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks 3.5Mm Euro Plug Ra B Plug Ra Blk Me 8Ckt

  • Mfr # 395040008

  • Zoro # G405798202


product price: $2.19
/ea
Sold in multiples of 39 for $85.41

Key Features

Series
39504
Type
Euro Block
UL
E48521
Entry Angle
Vertical
Current - Maximum per Contact
8.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395040008
Zoro #
G405798202
UPC #
-
Country of Origin
China

Dimensions

Wire Size AWG
16, 18, 20, 22, 24, 26, 28, 30
Wire Size mm²
0.05-1.31

Details

Series
39504
Type
Euro Block
UL
E48521
Entry Angle
Vertical
Current - Maximum per Contact
8.0A
Polarized to Mating Part
Yes
Pitch - Termination Interface
3.50mm
Number of Rows
1
Lock to Mating Part
Yes
Stackable
No
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
8
Voltage - Maximum
300V
Pitch - Mating Interface
3.50mm
Orientation
Horizontal
Panel Mount
No
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.