
Pluggable Terminal Blocks 3.5Mm Euro Plug Ra B Plug Ra Blk Me 9Ckt
Mfr # 395040009
Zoro # G405798653
product price: $2.19
/eaSold in multiples of 35 for $76.65
Key Features
Series
39504
Type
Euro Block
Pitch - Termination Interface
3.50mm
Stackable
No
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395040009
Zoro #
G405798653
UPC #
-
Country of Origin
China
Dimensions
Wire Size mm²
0.05-1.31
Wire Size AWG
16, 18, 20, 22, 24, 26, 28, 30
Details
Series
39504
Type
Euro Block
Pitch - Termination Interface
3.50mm
Stackable
No
Lock to Mating Part
Yes
Panel Mount
No
Pitch - Mating Interface
3.50mm
Entry Angle
Vertical
Current - Maximum per Contact
8.0A
Temperature Range - Operating
-40° to +105°C
UL
E48521
Voltage - Maximum
300V
Number of Rows
1
Orientation
Horizontal
Polarized to Mating Part
Yes
Circuits (Loaded)
9
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.