
Pluggable Terminal Blocks 3.5Mm Euro Plug Ra G Ro Plug Ra Grn 12Ckt
Mfr # 395005012
Zoro # G405798479
product price: $3.15
/eaSold in multiples of 30 for $94.50
Key Features
Series
39500
Type
Euro Block
Pitch - Mating Interface
3.50mm
Temperature Range - Operating
-40° to +105°C
Entry Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
395005012
Zoro #
G405798479
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
16, 18, 20, 22, 24, 30
Wire Size mm²
0.05-1.50
Details
Series
39500
Type
Euro Block
Pitch - Mating Interface
3.50mm
Temperature Range - Operating
-40° to +105°C
Entry Angle
Vertical
Current - Maximum per Contact
8.0A
Voltage - Maximum
300V
Circuits (Loaded)
12
Orientation
Horizontal
Number of Rows
1
UL
E48521
Polarized to Mating Part
Yes
Pitch - Termination Interface
3.50mm
Lock to Mating Part
None
Stackable
No
Panel Mount
No
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.