Zoro Homepage

Pluggable Terminal Blocks 3.5Mm Euro Plug Ra G Uro Plug Ra Grn 4Ckt

  • Mfr # 395005004

  • Zoro # G205798662


product price: $0.94
/ea
Sold in multiples of 85 for $79.90

Key Features

Series
39500
Type
Euro Block
Pitch - Termination Interface
3.50mm
Stackable
No
Pitch - Mating Interface
3.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395005004
Zoro #
G205798662
UPC #
-
Country of Origin
China

Dimensions

Wire Size AWG
16, 18, 20, 22, 24, 30
Wire Size mm²
0.05-1.50

Details

Series
39500
Type
Euro Block
Pitch - Termination Interface
3.50mm
Stackable
No
Pitch - Mating Interface
3.50mm
Entry Angle
Vertical
Lock to Mating Part
None
Orientation
Horizontal
Number of Rows
1
Polarized to Mating Part
Yes
Voltage - Maximum
300V
Current - Maximum per Contact
8.0A
Circuits (Loaded)
4
UL
E48521
Temperature Range - Operating
-40° to +105°C
Panel Mount
No
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.