
Pluggable Terminal Blocks 3.5Mm Hor Pcb Hdr 18 Circuits (Discontinued)
- Mfr # 395021018
- Zoro # G305798135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395021018
Zoro #
G305798135
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm
Details
Series
39502
Type
Euro Block
Panel Mount
No
Voltage - Maximum
300V
Polarized to Mating Part
Yes
Shrouded
Fully
Orientation
Horizontal
UL
E48521
Lock to Mating Part
None
Pitch - Mating Interface
3.50mm
Current - Maximum per Contact
8.0A
Temperature Range - Operating
-40° to +105°C
Stackable
No
Number of Rows
1
Pitch - Termination Interface
3.50mm
Circuits (Loaded)
18
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.