Zoro Homepage
This item is Discontinued.
Molex Pluggable Terminal Blocks 3.5Mm Hor Pcb Hdr 2 Circuits 395021002

Pluggable Terminal Blocks 3.5Mm Hor Pcb Hdr 2 Circuits (Discontinued)

  • Mfr # 395021002
  • Zoro # G505798133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395021002
Zoro #
G505798133
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm

Details

Type
Euro Block
Circuits (Loaded)
2
Current - Maximum per Contact
8.0A
Orientation
Horizontal
Temperature Range - Operating
-40° to +105°C
UL
E48521
Number of Rows
1
Lock to Mating Part
None
Panel Mount
No
Shrouded
Fully
Pitch - Mating Interface
3.50mm
Stackable
No
Pitch - Termination Interface
3.50mm
Voltage - Maximum
300V
Polarized to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Series
39502
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.