Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks 3.5Mm Hor Pcb Hdr 4 Circuits

  • Mfr # 395021004

  • Zoro # G405798172


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Series
39502
Type
Euro Block
Polarized to Mating Part
Yes
Current - Maximum per Contact
8.0A
Temperature Range - Operating
-40° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395021004
Zoro #
G405798172
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Series
39502
Type
Euro Block
Polarized to Mating Part
Yes
Current - Maximum per Contact
8.0A
Temperature Range - Operating
-40° to +105°C
Number of Rows
1
Lock to Mating Part
None
Circuits (Loaded)
4
UL
E48521
Stackable
No
Pitch - Termination Interface
3.50mm
Orientation
Horizontal
Pitch - Mating Interface
3.50mm
Panel Mount
No
Voltage - Maximum
300V
Shrouded
Fully
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.