Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks 3.81Mm Euro Header R O Header Ra Blk 2Ckt

  • Mfr # 395121002

  • Zoro # G205911344


product price: $0.61
/ea
Sold in multiples of 161 for $98.21

Key Features

Number of Rows
1
UL
E48521
Circuits (Loaded)
2
PC Tail Length
3.50mm
Voltage - Maximum
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395121002
Zoro #
G205911344
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm

Details

Number of Rows
1
UL
E48521
Circuits (Loaded)
2
Voltage - Maximum
300V
Shrouded
Fully
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
8.0A
Pitch - Termination Interface
3.81mm
Panel Mount
No
Stackable
No
Lock to Mating Part
None
Pitch - Mating Interface
3.81mm
Polarized to Mating Part
Yes
Orientation
Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.