
Pluggable Terminal Blocks 3.81Mm Euro Plug Ra Uro Plug Ra Blk 5Ckt (Discontinued)
- Mfr # 395100005
- Zoro # G305798180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395100005
Zoro #
G305798180
UPC #
-
Country of Origin
China
Dimensions
Wire Size mm²
0.20-1.31
Wire Size AWG
16, 18, 20, 22, 24
Details
Number of Rows
1
Lock to Mating Part
None
Circuits (Loaded)
5
Entry Angle
Vertical
Current - Maximum per Contact
8.0A
Polarized to Mating Part
Yes
Stackable
No
Pitch - Termination Interface
3.81mm
Orientation
Horizontal
UL
E48521
Pitch - Mating Interface
3.81mm
Voltage - Maximum
300V
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.