Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Pluggable Terminal Blocks 5.08Mm Euro Block Plg 03P 399400503

Pluggable Terminal Blocks 5.08Mm Euro Block Plg 03P (Discontinued)

  • Mfr # 399400503
  • Zoro # G705797868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399400503
Zoro #
G705797868
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22
Wire Size mm²
0.50-2.50

Details

Type
Euro Block
Material - Resin
Nylon
Voltage - Maximum
300V
Entry Angle
Horizontal
Current - Maximum per Contact
15.0A
Termination Interface: Style
Screw or Lug
Flammability
94V-0
Shrouded
Tri-Barrier
Circuits (Loaded)
3
Color - Resin
Black
Panel Mount
No
Temperature Range - Operating
130°C
UL
E48521
Orientation
Vertical
Pitch - Mating Interface
5.08mm
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Number of Rows
2
Pitch - Termination Interface
5.08mm
Stackable
No
Component Type
Plug
Product Name
EuroMate Pluggable
Series
39940

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.