
Pluggable Terminal Blocks 5.08Mm Euro Header Ra Blk 2Ckt (Discontinued)
- Mfr # 395321002
- Zoro # G405798165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395321002
Zoro #
G405798165
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
5.08mm
PCB Thickness - Recommended
3.18mm
Details
Type
Euro Block
Pitch - Termination Interface
5.08mm
Stackable
No
Number of Rows
1
Circuits (Loaded)
2
Pitch - Mating Interface
5.08mm
Shrouded
Closed Ends
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
300V
Current - Maximum per Contact
15.0A
Orientation
Horizontal
Polarized to Mating Part
Yes
UL
E48521
Panel Mount
No
Lock to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Series
39532
Component Type
PCB Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.