
Pluggable Terminal Blocks 5.08Mm Euro Header Ra Blk 3Ckt (Discontinued)
- Mfr # 395321003
- Zoro # G105798182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
395321003
Zoro #
G105798182
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
5.08mm
PCB Thickness - Recommended
3.18mm
Details
Type
Euro Block
Panel Mount
No
Shrouded
Closed Ends
Lock to Mating Part
Yes
Pitch - Termination Interface
5.08mm
Circuits (Loaded)
3
UL
E48521
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
5.08mm
Voltage - Maximum
300V
Number of Rows
1
Polarized to Mating Part
Yes
Stackable
No
Current - Maximum per Contact
15.0A
Orientation
Horizontal
Series
39532
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.