Zoro Homepage
This item is Discontinued.
Molex Pluggable Terminal Blocks 5.08Mm Euro Header Ra Blk 4Ckt 395321004

Pluggable Terminal Blocks 5.08Mm Euro Header Ra Blk 4Ckt (Discontinued)

  • Mfr # 395321004
  • Zoro # G005798190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395321004
Zoro #
G005798190
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
5.08mm
PCB Thickness - Recommended
3.18mm

Details

Type
Euro Block
Duration at Max. Process Temperature (seconds)
5
Pitch - Mating Interface
5.08mm
Lock to Mating Part
Yes
UL
E48521
Circuits (Loaded)
4
Pitch - Termination Interface
5.08mm
Polarized to Mating Part
Yes
Stackable
No
Shrouded
Closed Ends
Temperature Range - Operating
-40° to +105°C
Process Temperature max. C
260
Panel Mount
No
Current - Maximum per Contact
15.0A
Voltage - Maximum
300V
Orientation
Horizontal
Number of Rows
1
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable
Series
39532

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.