Zoro Homepage
This item is Discontinued.
Molex Pluggable Terminal Blocks 5.08Mm Euro Plug Ra Blk 5Ckt 395300005

Pluggable Terminal Blocks 5.08Mm Euro Plug Ra Blk 5Ckt (Discontinued)

  • Mfr # 395300005
  • Zoro # G605798491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395300005
Zoro #
G605798491
UPC #
-
Country of Origin
China

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Wire Size mm²
0.13-3.31

Details

Type
Euro Block
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
UL
E48521
Pitch - Mating Interface
5.08mm
Current - Maximum per Contact
18.0A
Orientation
Horizontal
Pitch - Termination Interface
5.08mm
Stackable
No
Number of Rows
1
Voltage - Maximum
300V
Circuits (Loaded)
5
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Entry Angle
Vertical
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable
Series
39530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.