
Pluggable Terminal Blocks 5.08Mm Euro Plug Ra Blk 8Ckt (Discontinued)
- Mfr # 395300008
- Zoro # G605798217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395300008
Zoro #
G605798217
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Wire Size mm²
0.13-3.31
Details
Type
Euro Block
Lock to Mating Part
Yes
Number of Rows
1
UL
E48521
Pitch - Termination Interface
5.08mm
Stackable
No
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
8
Pitch - Mating Interface
5.08mm
Current - Maximum per Contact
18.0A
Polarized to Mating Part
Yes
Entry Angle
Vertical
Voltage - Maximum
300V
Panel Mount
No
Orientation
Horizontal
Series
39530
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.