Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks 5.0Mm Euro Header Ra Blk 8Ckt

  • Mfr # 395221008

  • Zoro # G405798790


product price: $1.75
/ea
Sold in multiples of 56 for $98.00

Key Features

Series
39522
Type
Euro Block
UL
E48521
Polarized to Mating Part
Yes
Current - Maximum per Contact
15.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395221008
Zoro #
G405798790
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
3.20mm
PC Tail Length
3.90mm

Details

Series
39522
Type
Euro Block
UL
E48521
Polarized to Mating Part
Yes
Current - Maximum per Contact
15.0A
Pitch - Mating Interface
5.00mm
Pitch - Termination Interface
5.00mm
Circuits (Loaded)
8
Orientation
Horizontal
Shrouded
Closed Ends
Panel Mount
No
Voltage - Maximum
300V
Stackable
No
Lock to Mating Part
Yes
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.