Zoro Homepage

Pluggable Terminal Blocks 5.0Mm Euro Plug Ra B Ro Plug Ra Blk 14Ckt

  • Mfr # 395200014

  • Zoro # G905798160


product price: $6.39
/ea
Sold in multiples of 12 for $76.68

Key Features

Series
39520
Type
Euro Block
Polarized to Mating Part
Yes
Stackable
No
Pitch - Termination Interface
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395200014
Zoro #
G905798160
UPC #
-
Country of Origin
China

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Wire Size mm²
0.13-3.31

Details

Series
39520
Type
Euro Block
Polarized to Mating Part
Yes
Stackable
No
Pitch - Termination Interface
5.00mm
Pitch - Mating Interface
5.00mm
Circuits (Loaded)
14
Entry Angle
Vertical
Orientation
Horizontal
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
300V
UL
E48521
Panel Mount
No
Current - Maximum per Contact
18.0A
Lock to Mating Part
Yes
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.