
Pluggable Terminal Blocks 5.0Mm Euro Plug Ra Blk 3Ckt (Discontinued)
- Mfr # 395200003
- Zoro # G705798629
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395200003
Zoro #
G705798629
UPC #
-
Country of Origin
China
Dimensions
Wire Size mm²
0.13-3.31
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Details
Type
Euro Block
Orientation
Horizontal
Entry Angle
Vertical
UL
E48521
Polarized to Mating Part
Yes
Pitch - Mating Interface
5.00mm
Pitch - Termination Interface
5.00mm
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
18.0A
Number of Rows
1
Circuits (Loaded)
3
Lock to Mating Part
Yes
Panel Mount
No
Voltage - Maximum
300V
Stackable
No
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable
Series
39520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.