Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks 5.0Mm Euro Plug Ra G Uro Plug Ra Grn 4Ckt

  • Mfr # 395205004

  • Zoro # G505798553


product price: $1.99
/ea
Sold in multiples of 48 for $95.52

Key Features

Series
39520
Type
Euro Block
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Entry Angle
Vertical
Current - Maximum per Contact
18.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
395205004
Zoro #
G505798553
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26

Details

Series
39520
Type
Euro Block
Entry Angle
Vertical
Current - Maximum per Contact
18.0A
Polarized to Mating Part
Yes
UL
E48521
Temperature Range - Operating
-40° to +105°C
Stackable
No
Pitch - Mating Interface
5.00mm
Circuits (Loaded)
4
Component Type
Plug
Orientation
Horizontal
Product Name
ESE,Eurostyle Pluggable
Lock to Mating Part
Yes
Voltage - Maximum
300V
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.