
Pluggable Terminal Blocks Euro 3.5Mm Hor Plug 11 Circuits (Discontinued)
- Mfr # 395000011
- Zoro # G205798655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395000011
Zoro #
G205798655
UPC #
-
Country of Origin
China
Dimensions
Wire Size mm²
0.05-1.50
Wire Size AWG
16, 18, 20, 22, 24, 30
Details
Type
Euro Block
Orientation
Horizontal
Lock to Mating Part
None
Stackable
No
Entry Angle
Vertical
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
UL
E48521
Pitch - Mating Interface
3.50mm
Circuits (Loaded)
11
Current - Maximum per Contact
8.0A
Number of Rows
1
Panel Mount
No
Pitch - Termination Interface
3.50mm
Voltage - Maximum
300V
Component Type
Plug
Series
39500
Product Name
ESE,Eurostyle Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.