
Pluggable Terminal Blocks Euro 3.5Mm Hor Plug 4Circuits (Discontinued)
- Mfr # 395000004
- Zoro # G805798352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395000004
Zoro #
G805798352
UPC #
822350424318
Country of Origin
China
Dimensions
Wire Size mm²
0.05-1.50
Wire Size AWG
16, 18, 20, 22, 24, 30
Details
Type
Euro Block
Stackable
No
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.50mm
Orientation
Horizontal
Entry Angle
Vertical
Pitch - Termination Interface
3.50mm
Circuits (Loaded)
4
Series
39500
Current - Maximum per Contact
8.0A
Number of Rows
1
Polarized to Mating Part
Yes
Product Name
ESE, Eurostyle Pluggable
Lock to Mating Part
None
Voltage - Maximum
300V
UL
E48521
Component Type
Plug
Panel Mount
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.