Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Pluggable Terminal Blocks Plug Rwe 5.08Mm Emat Rwe 5.08Mm Emate-E 6 399400406

Pluggable Terminal Blocks Plug Rwe 5.08Mm Emat Rwe 5.08Mm Emate-E 6 (Discontinued)

  • Mfr # 399400406
  • Zoro # G205797627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399400406
Zoro #
G205797627
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22
Wire Size mm²
0.50-2.50

Details

Type
Euro Block
Material - Resin
Nylon
Circuits (Loaded)
6
Number of Rows
2
Lock to Mating Part
Yes
Color - Resin
Black
Shrouded
Tri-Barrier
Orientation
Vertical
Polarized to Mating Part
Yes
Voltage - Maximum
300V
Stackable
No
UL
E48521
Pitch - Mating Interface
5.08mm
Current - Maximum per Contact
15.0A
Panel Mount
No
Temperature Range - Operating
130°C
Flammability
94V-0
Termination Interface: Style
Screw or Lug
Entry Angle
Horizontal
Pitch - Termination Interface
5.08mm
Product Name
EuroMate Pluggable
Component Type
Plug
Series
39940

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.