Zoro Homepage

Pluggable Terminal Blocks Plug Rwe 5.08Mm Emat Rwe 5.08Mm Emate-E 7

  • Mfr # 399400407

  • Zoro # G505797600


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Maximum Voltage
300 V
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Housing Material
Nylon
Maximum Operating Temperature
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399400407
Zoro #
G505797600
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22

Details

Item
Power Distribution Block
Maximum Voltage
300 V
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Housing Material
Nylon
Maximum Operating Temperature
130 Degrees C
Standards
UL E48521
Color
Black
Stackable
No
Shrouded
Tri-Barrier
Lock to Mating Part
Yes
Circuits (Loaded)
7
Panel Mount
No
Polarized to Mating Part
Yes
Current - Maximum per Contact
15.0A
Orientation
Vertical
Pitch - Mating Interface
5.08mm
Entry Angle
Horizontal
Pitch - Termination Interface
5.08mm
Number of Rows
2
UL 94 Flammability Rating
V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.