Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks Sr Bts 7.5Mm 3 Asy R 7.5Mm 3 Asy Ra Plug

  • Mfr # 393710003

  • Zoro # G905798511


product price: $1.75
/ea
Sold in multiples of 55 for $96.25

Key Features

Series
39371
Type
Euro Block
Entry Angle
180° Angle
Voltage - Maximum
300V
Current - Maximum per Contact
15.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393710003
Zoro #
G905798511
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26, 28, 30
Wire Size mm²
0.05-2.50

Details

Series
39371
Type
Euro Block
Entry Angle
180° Angle
Voltage - Maximum
300V
Current - Maximum per Contact
15.0A
Lock to Mating Part
None
Orientation
Right Angle
Temperature Range - Operating
110°C
Panel Mount
No
Number of Rows
1
UL
E48521
Flammability
94V-0
Polarized to Mating Part
Yes
Circuits (Loaded)
3
Pitch - Mating Interface
7.50mm
Stackable
Yes
Pitch - Termination Interface
7.50mm
Product Name
Eurostyle Pluggable
Component Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.