
Pluggable Terminal Blocks Sr Bts 7.5Mm 6 Asy R 7.5Mm 6 Asy Ra Plug
Mfr # 393710006
Zoro # G905798504
product price: $3.15
/eaSold in multiples of 30 for $94.50
Key Features
Series
39371
Type
Euro Block
UL
E48521
Flammability
94V-0
Orientation
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393710006
Zoro #
G905798504
UPC #
-
Country of Origin
Italy
Dimensions
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26, 28, 30
Wire Size mm²
0.05-2.50
Details
Series
39371
Type
Euro Block
UL
E48521
Flammability
94V-0
Orientation
Right Angle
Number of Rows
1
Current - Maximum per Contact
15.0A
Panel Mount
No
Entry Angle
180° Angle
Stackable
Yes
Temperature Range - Operating
110°C
Pitch - Termination Interface
7.50mm
Lock to Mating Part
None
Polarized to Mating Part
Yes
Pitch - Mating Interface
7.50mm
Voltage - Maximum
300V
Circuits (Loaded)
6
Product Name
Eurostyle Pluggable
Component Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.