Zoro Homepage

Pluggable Terminal Blocks Sr Bts 7.5Mm 8 Asy R 7.5Mm 8 Asy Ra Plug

  • Mfr # 393710008

  • Zoro # G605798859


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Series
39371
Type
Euro Block
Lock to Mating Part
None
Pitch - Mating Interface
7.50mm
UL
E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393710008
Zoro #
G605798859
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size mm²
0.05-2.50
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26, 28, 30

Details

Series
39371
Type
Euro Block
Lock to Mating Part
None
Pitch - Mating Interface
7.50mm
UL
E48521
Number of Rows
1
Flammability
94V-0
Stackable
Yes
Temperature Range - Operating
110°C
Voltage - Maximum
300V
Polarized to Mating Part
Yes
Current - Maximum per Contact
15.0A
Entry Angle
180° Angle
Orientation
Right Angle
Pitch - Termination Interface
7.50mm
Panel Mount
No
Circuits (Loaded)
8
Product Name
Eurostyle Pluggable
Component Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.