Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks Sr Hdr .200De 9 Asy Hdr .200De 9 Asy St

  • Mfr # 399800409

  • Zoro # G705911318


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Series
39980
Type
Euro Block
PCB Retention
None
Pitch - Mating Interface
5.08mm
Shrouded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399800409
Zoro #
G705911318
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.81mm
PCB Thickness - Recommended
1.60mm

Details

Series
39980
Type
Euro Block
PCB Retention
None
Pitch - Mating Interface
5.08mm
Shrouded
No
Number of Rows
1
Stackable
No
UL
E48521
Voltage - Maximum
300V
Orientation
Vertical
Lock to Mating Part
Yes
Surface Mount Compatible (SMC)
No
Current - Maximum per Contact
10.0A
Flammability
94V-0
Material - Plating Termination
Tin
Temperature Range - Operating
140°C
Pitch - Termination Interface
5.08mm
Polarized to Mating Part
Yes
Color - Resin
Black
Plating min - Termination
3.810µm
Circuits (Loaded)
9
Panel Mount
No
Plating min - Mating
3.810µm
Material - Resin
Nylon
Material - Plating Mating
Tin
Component Type
PCB Header
Product Name
Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.