Zoro Homepage

Pluggable Terminal Blocks Sr Hdr 7.5Mm 12 Asy Hdr 7.5Mm 12 Asy Ra

  • Mfr # 393730012

  • Zoro # G305798784


product price: $3.59
/ea
Sold in multiples of 30 for $107.70

Key Features

Series
39373
Type
Euro Block
Number of Rows
1
Shrouded
Closed Ends
UL
E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393730012
Zoro #
G305798784
UPC #
-
Country of Origin
Italy

Dimensions

PC Tail Length
3.50mm

Details

Series
39373
Type
Euro Block
Number of Rows
1
Shrouded
Closed Ends
UL
E48521
Lock to Mating Part
None
Panel Mount
No
Circuits (Loaded)
12
Entry Angle
90° Angle
Voltage - Maximum
300V
PCB Retention
None
Current - Maximum per Contact
15.0A
Pitch - Mating Interface
7.50mm
Temperature Range - Operating
110°C
Orientation
Right Angle
Flammability
94V-0
Pitch - Termination Interface
7.50mm
Surface Mount Compatible (SMC)
No
Stackable
No
Polarized to Mating Part
Yes
Product Name
Eurostyle Pluggable
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.