
Polyamide Cable Gland
Mfr # 7000.7822.7
Zoro # G305985542
product price: $1.89
/eaSold in multiples of 46 for $86.94
Key Features
Thread Size
M16x1.5
Gland Color
Light Grey RAL 7035
Panel Cutout Diameter
16.50mm
Waterproof / Dustproof
Yes
Material - Nut
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000.7822.7
Zoro #
G305985542
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M16x1.5
Panel Cutout Diameter
16.50mm
Cable Diameter
4.00-8.00mm
Details
Gland Color
Light Grey RAL 7035
Waterproof / Dustproof
Yes
Material - Nut
Polyamide
Material - Cable Gland
Polyamide
Waterproof / Dustproof Type
IP68
Thread Type
(M) Metric
Material - Gasket
NBR
Temperature Range - Operating
-40° to +100°C
Panel Mount
Yes
Flammability
UL 94V-2
Cable Gland Type
IP68 with Nut and Gasket
Standard
DIN EN 50262, EN 60529
Series
93600
Product Name
GWconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.