
Polyamide Cable Gland
Mfr # 936000348
Zoro # G2088761
product price: $1.65
/eaSold in multiples of 46 for $75.90
Key Features
Material - Gasket
NBR
Temperature Range - Operating
-40° to +100°C
Waterproof / Dustproof Type
IP68
Panel Mount
Yes
Material - Nut
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000348
Zoro #
G2088761
UPC #
-
Country of Origin
Italy
Dimensions
Panel Cutout Diameter
16.50mm
Cable Diameter
4.00-8.00mm
Thread Size
M16x1.5
Details
Material - Gasket
NBR
Temperature Range - Operating
-40° to +100°C
Waterproof / Dustproof Type
IP68
Panel Mount
Yes
Material - Nut
Polyamide
Thread Type
(M) Metric
Material - Cable Gland
Polyamide
Gland Color
Light Grey RAL 7035
Flammability
UL 94V-2
Waterproof / Dustproof
Yes
Series
93600
Standard
DIN EN 50262, EN 60529
Cable Gland Type
IP68 with Nut and Gasket
Product Name
GWconnect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.