
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000354
Zoro #
G2087081
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M20x1.5
Cable Diameter
6.00-12.00mm
Panel Cutout Diameter
20.50mm
Details
Material - Nut
Polyamide
Thread Type
(M) Metric
Waterproof / Dustproof Type
IP68
Panel Mount
Yes
Flammability
UL 94V-2
Temperature Range - Operating
-40° to +100°C
Waterproof / Dustproof
Yes
Material - Gasket
NBR
Material - Cable Gland
Polyamide
Gland Color
Light Grey RAL 7035
Series
93600
Standard
DIN EN 50262, EN 60529
Cable Gland Type
IP68 with Nut and Gasket
Product Name
GWconnect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.