
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000356
Zoro #
G2085952
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
11.00-18.00mm
Thread Size
M25x1.5
Panel Cutout Diameter
25.50mm
Details
Material - Gasket
NBR
Gland Color
Black RAL 9005
Thread Type
(M) Metric
Waterproof / Dustproof Type
IP68
Panel Mount
Yes
Flammability
UL 94V-2
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
Material - Cable Gland
Polyamide
Waterproof / Dustproof
Yes
Standard
DIN EN 50262, EN 60529
Cable Gland Type
IP68 with Gasket
Product Name
GWconnect
Series
93600
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.