
Polyamide Cable Gland
Mfr # 936000360
Zoro # G2086810
product price: $3.15
/eaSold in multiples of 22 for $69.30
Key Features
Panel Cutout Diameter
25.50mm
Material - Nut
Polyamide
Waterproof / Dustproof Type
IP68
Thread Type
(M) Metric
Waterproof / Dustproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000360
Zoro #
G2086810
UPC #
-
Country of Origin
China
Dimensions
Panel Cutout Diameter
25.50mm
Thread Size
M25x1.5
Cable Diameter
11.00-18.00mm
Details
Material - Nut
Polyamide
Waterproof / Dustproof Type
IP68
Thread Type
(M) Metric
Waterproof / Dustproof
Yes
Flammability
UL 94V-2
Gland Color
Light Grey RAL 7035
Temperature Range - Operating
-40° to +100°C
Material - Gasket
NBR
Panel Mount
Yes
Material - Cable Gland
Polyamide
Series
93600
Cable Gland Type
IP68 with Nut and Gasket
Product Name
GWconnect
Standard
DIN EN 50262, EN 60529
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.