Zoro Homepage

Polyamide Cable Gland

  • Mfr # 936000365

  • Zoro # G2089172


product price: $5.15
/ea
Sold in multiples of 14 for $72.10

Key Features

Panel Mount
Yes
Thread Type
(M) Metric
Material - Nut
Polyamide
Material - Gasket
NBR
Gland Color
Black RAL 9005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000365
Zoro #
G2089172
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
12.00-21.00mm
Panel Cutout Diameter
32.50mm
Thread Size
M32x1.5

Details

Panel Mount
Yes
Thread Type
(M) Metric
Material - Nut
Polyamide
Material - Gasket
NBR
Gland Color
Black RAL 9005
Waterproof / Dustproof Type
IP68
Flammability
UL 94V-2
Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Material - Cable Gland
Polyamide
Product Name
GWconnect
Series
93600
Standard
DIN EN 50262, EN 60529
Cable Gland Type
IP68 with Nut and Gasket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.