
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000368
Zoro #
G2087230
UPC #
-
Country of Origin
Italy
Dimensions
Panel Cutout Diameter
40.50mm
Thread Size
M40x1.5
Cable Diameter
22.00-32.00mm
Details
Thread Type
(M) Metric
Panel Mount
Yes
Material - Cable Gland
Polyamide
Material - Nut
Polyamide
Waterproof / Dustproof Type
IP68
Gland Color
Black RAL 9005
Material - Gasket
NBR
Flammability
UL 94V-2
Temperature Range - Operating
-40° to +100°C
Waterproof / Dustproof
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.