Zoro Homepage

Polyamide Cable Gland

  • Mfr # 936000379

  • Zoro # G2091729


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Panel Mount
Yes
Thread Type
(M) Metric
Thread Size
M63x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000379
Zoro #
G2091729
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M63x1.5
Panel Cutout Diameter
63.50mm
Cable Diameter
35.00-44.00mm

Details

Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Panel Mount
Yes
Thread Type
(M) Metric
Material - Gasket
NBR
Material - Nut
Polyamide
Material - Cable Gland
Polyamide
Waterproof / Dustproof Type
IP68
Flammability
UL 94V-2
Gland Color
Grey RAL 7001
Series
93600
Product Name
GWconnect
Standard
DIN EN 50262, EN 60529
Cable Gland Type
IP68 with Gasket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.