
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000385
Zoro #
G2091062
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg7
Cable Diameter
3.00-6.50mm
Panel Cutout Diameter
12.70mm
Details
Material - Gasket
NBR
Waterproof / Dustproof Type
IP68
Gland Color
Grey RAL 7001
Flammability
UL 94V-2
Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Panel Mount
Yes
Thread Type
(Pg)
Material - Cable Gland
Polyamide
Material - Nut
Polyamide
Series
93600
Standard
DIN 40430, EN 60529
Product Name
GWconnect
Cable Gland Type
IP68 with Gasket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.