
Polyamide Cable Gland
Mfr # 936000386
Zoro # G2089769
product price: $1.15
/eaSold in multiples of 71 for $81.65
Key Features
Material - Cable Gland
Polyamide
Gland Color
Black RAL 9005
Thread Type
(Pg)
Waterproof / Dustproof Type
IP68
Material - Gasket
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000386
Zoro #
G2089769
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg7
Panel Cutout Diameter
12.70mm
Cable Diameter
3.00-6.50mm
Details
Material - Cable Gland
Polyamide
Gland Color
Black RAL 9005
Thread Type
(Pg)
Waterproof / Dustproof Type
IP68
Material - Gasket
NBR
Waterproof / Dustproof
Yes
Flammability
UL 94V-2
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
Panel Mount
Yes
Product Name
GWconnect
Cable Gland Type
IP68 with Gasket
Series
93600
Standard
DIN 40430, EN 60529
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.