
Polyamide Cable Gland
Mfr # 936000397
Zoro # G2091464
product price: $1.85
/eaSold in multiples of 46 for $85.10
Key Features
Panel Mount
Yes
Flammability
UL 94V-2
Material - Gasket
NBR
Thread Type
(Pg)
Material - Cable Gland
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000397
Zoro #
G2091464
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
5.00-10.00mm
Panel Cutout Diameter
18.80mm
Thread Size
Pg11
Details
Panel Mount
Yes
Flammability
UL 94V-2
Material - Gasket
NBR
Thread Type
(Pg)
Material - Cable Gland
Polyamide
Temperature Range - Operating
-40° to +100°C
Waterproof / Dustproof
Yes
Material - Nut
Polyamide
Waterproof / Dustproof Type
IP68
Gland Color
Grey RAL 7001
Product Name
GWconnect
Cable Gland Type
IP68 with Gasket
Series
93600
Standard
DIN 40430, EN 60529
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.