Zoro Homepage

Polyamide Cable Gland

  • Mfr # 936000403

  • Zoro # G2091184


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Gland Color
Grey RAL 7001
Waterproof / Dustproof Type
IP68
Cable Diameter
6.00-11.00mm
Material - Gasket
NBR
Panel Cutout Diameter
20.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000403
Zoro #
G2091184
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
6.00-11.00mm
Panel Cutout Diameter
20.70mm
Thread Size
Pg13.5

Details

Gland Color
Grey RAL 7001
Waterproof / Dustproof Type
IP68
Material - Gasket
NBR
Thread Type
(Pg)
Flammability
UL 94V-2
Material - Nut
Polyamide
Material - Cable Gland
Polyamide
Panel Mount
Yes
Temperature Range - Operating
-40° to +100°C
Waterproof / Dustproof
Yes
Product Name
GWconnect
Series
93600
Standard
DIN 40430, EN 60529
Cable Gland Type
IP68 with Gasket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.