Polyamide Cable Gland
Mfr # 936000405
Zoro # G805949457
product price: $1.99
/eaSold in multiples of 40 for $79.60
Key Features
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
Material - Cable Gland
Polyamide
Gland Color
Light Grey RAL 7035
Material - Gasket
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000405
Zoro #
G805949457
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg13.5
Cable Diameter
6.00-11.00mm
Panel Cutout Diameter
20.70mm
Details
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
Material - Cable Gland
Polyamide
Gland Color
Light Grey RAL 7035
Material - Gasket
NBR
Panel Mount
Yes
Flammability
UL 94V-2
Thread Type
(Pg)
Waterproof / Dustproof Type
IP68
Waterproof / Dustproof
Yes
Cable Gland Type
IP68 with Gasket
Standard
DIN 40430, EN 60529
Product Name
GWconnect
Series
93600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.