Zoro Homepage

Polyamide Cable Gland

  • Mfr # 936000409

  • Zoro # G2091421


product price: $2.29
/ea
Sold in multiples of 37 for $84.73

Key Features

Flammability
UL 94V-2
Material - Cable Gland
Polyamide
Panel Cutout Diameter
22.80mm
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000409
Zoro #
G2091421
UPC #
-
Country of Origin
Italy

Dimensions

Panel Cutout Diameter
22.80mm
Cable Diameter
9.00-13.00mm
Thread Size
Pg16

Details

Flammability
UL 94V-2
Material - Cable Gland
Polyamide
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
Material - Gasket
NBR
Panel Mount
Yes
Waterproof / Dustproof Type
IP68
Waterproof / Dustproof
Yes
Gland Color
Grey RAL 7001
Thread Type
(Pg)
Series
93600
Standard
DIN 40430, EN 60529
Product Name
GWconnect
Cable Gland Type
IP68 with Gasket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.