
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000427
Zoro #
G2078164
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
22.00-32.00mm
Panel Cutout Diameter
47.50mm
Thread Size
Pg36
Details
Flammability
UL 94V-2
Temperature Range - Operating
-40° to +100°C
Material - Nut
Polyamide
Gland Color
Grey RAL 7001
Waterproof / Dustproof
Yes
Panel Mount
Yes
Thread Type
(Pg)
Material - Cable Gland
Polyamide
Waterproof / Dustproof Type
IP68
Material - Gasket
NBR
Cable Gland Type
IP68 with Gasket
Standard
DIN 40430, EN 60529
Series
93600
Product Name
GWconnect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.