
Polyamide Cable Gland
Mfr # 936000428
Zoro # G2078681
product price: $6.19
/eaSold in multiples of 20 for $123.80
Key Features
Material - Cable Gland
Polyamide
Waterproof / Dustproof Type
IP68
Thread Type
(Pg)
Material - Gasket
NBR
Panel Mount
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000428
Zoro #
G2078681
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg36
Panel Cutout Diameter
47.50mm
Cable Diameter
22.00-32.00mm
Details
Material - Cable Gland
Polyamide
Waterproof / Dustproof Type
IP68
Thread Type
(Pg)
Material - Gasket
NBR
Panel Mount
Yes
Flammability
UL 94V-2
Gland Color
Black RAL 9005
Material - Nut
Polyamide
Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Standard
DIN 40430, EN 60529
Series
93600
Product Name
GWconnect
Cable Gland Type
IP68 with Gasket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.