
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000433
Zoro #
G2077333
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
32.00-38.00mm
Panel Cutout Diameter
54.50mm
Thread Size
Pg42
Details
Material - Cable Gland
Polyamide
Material - Nut
Polyamide
Gland Color
Grey RAL 7001
Flammability
UL 94V-2
Waterproof / Dustproof
Yes
Material - Gasket
NBR
Panel Mount
Yes
Waterproof / Dustproof Type
IP68
Thread Type
(Pg)
Temperature Range - Operating
-40° to +100°C
Cable Gland Type
IP68 with Gasket
Product Name
GWconnect
Standard
DIN 40430, EN 60529
Series
93600
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.