Zoro Homepage

Polyamide Cable Gland

  • Mfr # 936000439

  • Zoro # G2077342


product price: $11.65
/ea
Sold in multiples of 20 for $233.00

Key Features

Panel Mount
Yes
Material - Cable Gland
Polyamide
Flammability
UL 94V-2
Panel Cutout Diameter
59.80mm
Waterproof / Dustproof Type
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000439
Zoro #
G2077342
UPC #
-
Country of Origin
Italy

Dimensions

Panel Cutout Diameter
59.80mm
Cable Diameter
37.00-44.00mm
Thread Size
Pg48

Details

Panel Mount
Yes
Material - Cable Gland
Polyamide
Flammability
UL 94V-2
Waterproof / Dustproof Type
IP68
Material - Gasket
NBR
Thread Type
(Pg)
Material - Nut
Polyamide
Gland Color
Grey RAL 7001
Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Series
93600
Product Name
GWconnect
Cable Gland Type
IP68 with Gasket
Standard
DIN 40430, EN 60529

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.