
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000440
Zoro #
G2077598
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
37.00-44.00mm
Thread Size
Pg48
Panel Cutout Diameter
59.80mm
Details
Panel Mount
Yes
Material - Gasket
NBR
Material - Cable Gland
Polyamide
Thread Type
(Pg)
Gland Color
Black RAL 9005
Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Flammability
UL 94V-2
Waterproof / Dustproof Type
IP68
Material - Nut
Polyamide
Product Name
GWconnect
Series
93600
Standard
DIN 40430, EN 60529
Cable Gland Type
IP68 with Gasket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.