Zoro Homepage

Power Conn Ra Plg Cover Assy 48Ckt

  • Mfr # 587231010

  • Zoro # G405964997


product price: $44.55
/ea
Sold in multiples of 2 for $89.10

Key Features

Maximum Voltage
300 V DC
Current
20 A
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587231010
Zoro #
G405964997
UPC #
-
Country of Origin
Japan

Details

Maximum Voltage
300 V DC
Current
20 A
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Material
Stainless Steel
Number of Contacts
48
Max. Voltage
300V DC
Current Rating
13 A; 20 A
Max. Temp.
125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.